
Hex Nut, 1/4"-20, Silicon Bronze, 100 PK
Mfr # HNBZ14
Zoro # G107165548
product price: $46.89
/pk 100, $0.47/eaKey Features
Material
Silicon Bronze
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNBZ14
Zoro #
G107165548
UPC #
781002171645
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fits Bolt Sizes
1/4 in
Details
Item
Hex Nut
Material
Silicon Bronze
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Rockwell Hardness
HRB 75 min.
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.