Hex Nut, 3/4"-10, Carbon Steel, Grade 5, Zinc Plated, 25 PK

  • Mfr # 5HN34

  • Zoro # G907165458


product price: $27.19
/pk 25, $1.09/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HN34
Zoro #
G907165458
UPC #
781002130048
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fits Bolt Sizes
3/4 in

Details

Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Application
General Purpose
Fastener Thread Type
UNC
Rockwell Hardness
HRC 32 max.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.