
Hex Nut, 3/8"-16, Brass, 50 PK
Mfr # HNBR38
Zoro # G307165669
product price: $40.89
/pk 50, $0.82/eaKey Features
Material
Brass
Standards
ASTM F467
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNBR38
Zoro #
G307165669
UPC #
781002171409
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fits Bolt Sizes
3/8 in
Details
Item
Hex Nut
Material
Brass
Standards
ASTM F467
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Rockwell Hardness
HRF 55 min.
Fastener Thread Type
UNC
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.