Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 250 PK

  • Mfr # HNT38

  • Zoro # G407165811


product price:  $47.05
/pk 250, $0.19/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
0.320 in
Standards
ASME B1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNT38
Zoro #
G407165811
UPC #
781002170525
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Hex Height
0.320 in
Fits Bolt Sizes
3/8 in

Details

Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Rockwell Hardness
HRC 32 max.
Application
General Purpose

Description

Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.