Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK

  • Mfr # HN38

  • Zoro # G107165531


product price:  $10.25
/pk 50, $0.21/ea
Sold in multiples of 2 for $20.50

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
0.320 in
Standards
ASME B1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN38
Zoro #
G107165531
UPC #
781002170457
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Hex Height
0.320 in
Fits Bolt Sizes
3/8 in

Details

Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Application
General Purpose
Rockwell Hardness
HRC 32 max.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.