
Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK
Mfr # HNS38
Zoro # G607165598
product price: $23.69
/pk 50, $0.47/eaKey Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B1.1
System of Measurement
Inch
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNS38
Zoro #
G607165598
UPC #
781002697909
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fits Bolt Sizes
3/8 in
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B1.1
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Rockwell Hardness
HRC 32 - B 95
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.