Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK

  • Mfr # HN58

  • Zoro # G707166730


product price:  $14.11
/pk 25, $0.56/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
0.535 in
Standards
ASME B1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN58
Zoro #
G707166730
UPC #
781002170556
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Hex Height
0.535 in
Fits Bolt Sizes
5/8 in

Details

Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Rockwell Hardness
HRC 32 max.
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.