Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #6-32, Silicon Bronze, 100 PK

  • Mfr # HNBZ632

  • Zoro # G007168182


product price: $23.84
/pk 100, $0.24/ea

Key Features

Material
Silicon Bronze
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNBZ632
Zoro #
G007168182
UPC #
781002171607
Country of Origin
China

Dimensions

Thread Size
#6-32

Details

Item
Hex Nut
Material
Silicon Bronze
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Fastener Thread Type
UNC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.