Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK

  • Mfr # HN832

  • Zoro # G007167925


product price:  $5.85
/pk 100, $0.06/ea
Sold in multiples of 3 for $17.55

Key Features

Material
Carbon Steel
Finish
Zinc Plated
Hex Height
0.117 in
Standards
ASME B18.2.2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN832
Zoro #
G007167925
UPC #
781002170150
Country of Origin
China

Dimensions

Thread Size
#8-32
Hex Height
0.117 in

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Application
General Purpose
Fastener Thread Type
UNC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.