Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #8-32, Silicon Bronze, 100 PK

  • Mfr # HNBZ832

  • Zoro # G907167964


product price: $34.39
/pk 100, $0.34/ea

Key Features

Material
Silicon Bronze
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNBZ832
Zoro #
G907167964
UPC #
781002171614
Country of Origin
China

Dimensions

Thread Size
#8-32

Details

Item
Hex Nut
Material
Silicon Bronze
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.