Zoro Homepage

Hex Nut, #8-32, Stainless Steel, Not Graded, 100 PK

  • Mfr # HNS832

  • Zoro # G007167956


product price: $15.45
/pk 100, $0.15/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS832
Zoro #
G007167956
UPC #
781002698784
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.