Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK

  • Mfr # PLX751

  • Zoro # G207165486


product price:  $9.89
/pk 100, $0.10/ea

Key Features

Leg Length
1-3/8 in
Crown Width
3/4 in
Material
Carbon Steel
Standards
UL Listed
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX751
Zoro #
G207165486
UPC #
781002271468
Country of Origin
United States

Dimensions

Leg Length
1-3/8 in
Crown Width
3/4 in

Details

Item
Insulated Cable Staples
Material
Carbon Steel
Standards
UL Listed
Color
White

Description

Product details about the L.H. DOTTIE - PLX751 Insulated Cable Staples.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The L.H. DOTTIE - PLX751 Insulated Cable Staples are designed with a leg length of 1-3/8 inches and a crown width of 3/4 inches. These dimensions make them suitable for securing various types and sizes of cables in different construction applications. The size allows for adequate hold without causing damage to the cable insulation, ensuring that your work remains neat and professional.
Constructed from carbon steel, these insulated cable staples offer durability and longevity. Their robust material is built to withstand pressure, reducing the risk of bending or breaking during installation. Furthermore, they come in a white color which blends well with most surfaces, providing an unobtrusive finish to your cabling projects.
These staples meet UL Listed standards indicating their suitability for use in electrical installations among other applications where safety and reliability are paramount. When purchasing the L.H. DOTTIE - PLX751 Insulated Cable Staples you can expect quality performance backed by recognized industry standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.