Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Seal, Carbon Steel, Box

  • Mfr # D130S

  • Zoro # G107166736


product price: $706.26
/pk 10, $70.63/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Zinc Plated
Includes
Threaded Strap & Screw
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D130S
Zoro #
G107166736
UPC #
781002102649
Country of Origin
India

Details

Item
Knockout Seal
Material
Carbon Steel
Finish
Zinc Plated
Includes
Threaded Strap & Screw
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures

Description

6" K.O. Seals (3 Piece)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.