Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Seal, Carbon Steel, Box

  • Mfr # D20S

  • Zoro # G307165782


product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures
Includes
Threaded Strap & Screw
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D20S
Zoro #
G307165782
UPC #
781002102427
Country of Origin
India

Dimensions

Conduit Size (In.)
3/4 in.

Details

Item
Knockout Seal
Material
Carbon Steel
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures
Includes
Threaded Strap & Screw
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.