Zoro Homepage

Knockout Seal, Carbon Steel, Box

  • Mfr # D70S

  • Zoro # G607166328


product price: $89.95
/pk 10, $9.00/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Includes
Threaded Strap & Screw
Finish
Zinc Plated
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70S
Zoro #
G607166328
UPC #
781002102526
Country of Origin
India

Dimensions

Conduit Size (In.)
2-1/2 in.

Details

Item
Knockout Seal
Material
Carbon Steel
Includes
Threaded Strap & Screw
Finish
Zinc Plated
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.