Zoro Homepage

Knockout Seal, Carbon Steel, Box

  • Mfr # D90S

  • Zoro # G407165842


product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures
Finish
Zinc Plated
Includes
Threaded Strap & Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D90S
Zoro #
G407165842
UPC #
781002102564
Country of Origin
India

Dimensions

Nominal Depth
4.50 in.

Details

Item
Knockout Seal
Material
Carbon Steel
Application
Seals Holes Punched in Steel Boxes and Metal Enclosures
For Use With
Steel Boxes, Panels & Metal Enclosures
Finish
Zinc Plated
Includes
Threaded Strap & Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.