Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
- Mfr # LAG14114
- Zoro # G807165978
product price:Â
$
26.88
/pk of 100, $0.27/ea
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Brick || Concrete || Mortar || Wood
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAG14114
- Zoro #
- G807165978
- UPC #
- 781002585022
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Brick || Concrete || Mortar || Wood
- Item
- Lag Screw
- Head Style
- Hex
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 1-1/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.