Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK

  • Mfr # LAG146

  • Zoro # G607165789


product price:  $68.70
/pk 100, $0.69/ea

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Materials for Use With
Brick || Concrete || Mortar || Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAG146
Zoro #
G607165789
UPC #
781002585206
Country of Origin
China

Dimensions

Screw Size
1/4 in
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Materials for Use With
Brick || Concrete || Mortar || Wood

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.