Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK

  • Mfr # LAG5163

  • Zoro # G707165467


product price:  $39.78
/pk 100, $0.40/ea

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Brick || Concrete || Mortar || Wood
Head Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LAG5163
Zoro #
G707165467
UPC #
781002585589
Country of Origin
China

Dimensions

Screw Size
5/16 in
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Materials for Use With
Brick || Concrete || Mortar || Wood
Item
Lag Screw
Head Style
Hex

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.