Shop HILLMAN
See all product information
Create Account
5/16 in. X 2-1/2 in. L Hex Zinc-Plated Steel Lag Screw, 100PK
- Mfr # 230054
- Zoro # G216113126
product price:Â
$
45.99
/pk of 100, $0.46/ea
Key Features
Fastener Length
2-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 230054
- Zoro #
- G216113126
- UPC #
- 8236085112
- Country of Origin
- China
Dimensions
- Fastener Length
- 2-1/2 in
Details
- Material
- Steel
- Item
- Lag Screw
Description
Manufactured to be extremely sturdy, lag screws are some of the toughest fasteners. This Zinc Hex Lag Screws provides adequate corrosion and rust protection, making it a good choice for outdoor projects. Use this lag screw to attach objects to wood and anchor masonry. Common applications include retaining walls, deck frames, and outdoor play equipment. For masonry application, use the screw in conjunction with a lag shield. This zinc hex lag screw has coarse threads designed for pre-drilled holes to prevent splitting or snapping, and requires minimal clearance above the fastener. It has a hexagonal drive for simple installation and controlled traction with a socket or wrench. Use in a pre-drilled hole; see product package for pre-drilling instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.