Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK

  • Mfr # LAG5164

  • Zoro # G307165461


product price:  $62.45
/pk 100, $0.62/ea

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Materials for Use With
Brick || Concrete || Mortar || Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAG5164
Zoro #
G307165461
UPC #
781002585626
Country of Origin
China

Dimensions

Screw Size
5/16 in
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Materials for Use With
Brick || Concrete || Mortar || Wood

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.