Lag Screw, 5/16 in, 5 in, Steel, Zinc Plated Hex Hex Drive, 100 PK

  • Mfr # LAG5165

  • Zoro # G007165846


product price:  $69.22
/pk 100, $0.69/ea

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Brick || Concrete || Mortar || Wood
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAG5165
Zoro #
G007165846
UPC #
781002585664
Country of Origin
China

Dimensions

Screw Size
5/16 in
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Materials for Use With
Brick || Concrete || Mortar || Wood
Item
Lag Screw
Head Style
Hex

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.