Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1-1/2'' Speed-D-Feed Bit

  • Mfr # SDF112

  • Zoro # G607168704


product price: $72.49
/ea

Key Features

Overall Length
5"
Shank Size
7/16"
Features
Fast, Heavy Duty Power Boring, Precision Angled Surface for Smoother Cuts
Standards
ISO-9002
Shank Type
Hex Quick Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDF112
Zoro #
G607168704
UPC #
781002219040
Country of Origin
China

Dimensions

Overall Length
5"
Bit Dia.
1-1/2"
Shank Size
7/16"

Details

Item
Speed D Feed Bit
Features
Fast, Heavy Duty Power Boring, Precision Angled Surface for Smoother Cuts
Standards
ISO-9002
Shank Type
Hex Quick Change

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.