L.H. Dottie 1-1/2'' x 24'' 12 Gauge Plate Strap, 50PK

  • Mfr # PS1224

  • Zoro # G107167979


product price: $188.99
/pk 50, $3.78/ea
Free Shipping & Returns

Key Features

Finish
Plain
Material
Carbon Steel
Thickness
12 ga
Width
1-1/2"
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1224
Zoro #
G107167979
UPC #
781002600169
Country of Origin
India

Dimensions

Thickness
12 ga
Width
1-1/2"
Length
24"

Details

Finish
Plain
Material
Carbon Steel
Type
Plate Strap

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.