Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1-1/2'' x 6'' Ship Auger Bit

  • Mfr # 624

  • Zoro # G107186758


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-1/2 in
Diameter
1-1/2 in.
Shank Diameter
7/16 in
Drill Style
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624
Zoro #
G107186758
UPC #
781002146247
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
1-1/2 in
Diameter
1-1/2 in.
Shank Diameter
7/16 in

Details

Drill Style
Short

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.