Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK

  • Mfr # PS169

  • Zoro # G007168304


product price: $53.85
/pk 50, $1.08/ea

Key Features

Finish
Plain
Material
Carbon Steel
Thickness
16 ga
Width
1-1/2"
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS169
Zoro #
G007168304
UPC #
781002600183
Country of Origin
India

Dimensions

Thickness
16 ga
Width
1-1/2"
Length
9"

Details

Finish
Plain
Material
Carbon Steel
Type
Plate Strap

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.