L.H. Dottie 1-1/4''-2'' Bronze Armored Ground Clamp w/ Swivel, 5PK

  • Mfr # 28SWV

  • Zoro # G407166337


product price:  $121.99
/pk 5, $24.40/ea
Free Shipping & Returns

Key Features

Type - Grounding Connector
Ground Clamp
Wire Size - Grounding
10 SOL - 6 STR
Material
Bronze
Standards
UL & CSA Listed
Application
Connects Bare or Armored Copper Wire to Steel or Copper Water Pipe for Grounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28SWV
Zoro #
G407166337
UPC #
781002100461
Country of Origin
India

Dimensions

Wire Size - Grounding
10 SOL - 6 STR
Pipe Size
1-1/4 to 2 in.

Details

Type - Grounding Connector
Ground Clamp
Material
Bronze
Standards
UL & CSA Listed
Application
Connects Bare or Armored Copper Wire to Steel or Copper Water Pipe for Grounding
Range
10 SOL to 6 STR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.