Zoro Homepage

L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp (Direct Burial), 5PK

  • Mfr # DB27

  • Zoro # G607165970


product price: $79.55
/pk 5, $15.91/ea
Free Shipping & Returns

Key Features

Type - Grounding Connector
Ground Clamp
Wire Size - Grounding
10 SOL - 2 STR
Material
Bronze
Standards
UL & CSA Listed
Application
Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB27
Zoro #
G607165970
UPC #
781002675020
Country of Origin
India

Dimensions

Wire Size - Grounding
10 SOL - 2 STR
Pipe Size
1-1/4 to 2 in.

Details

Type - Grounding Connector
Ground Clamp
Material
Bronze
Standards
UL & CSA Listed
Application
Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding
Range
10 SOL to 2 STR
Industry Standards
Underwriters Laboratories (UL)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.