L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK

  • Mfr # DLI27

  • Zoro # G207166599


product price: $69.51
/pk 5, $13.90/ea

Key Features

Type - Grounding Connector
Ground Clamp
Wire Size - Grounding
10 SOL - 2 STR
Material
Bronze
Standards
UL Listed
Application
Connects Bare Copper Wire to Galvanized Steel Water Pipe, Copper Rod or Rebar for Grounding and Bonding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLI27
Zoro #
G207166599
UPC #
781002280927
Country of Origin
India

Dimensions

Wire Size - Grounding
10 SOL - 2 STR
Pipe Size
1-1/4 to 2 in.

Details

Type - Grounding Connector
Ground Clamp
Material
Bronze
Standards
UL Listed
Application
Connects Bare Copper Wire to Galvanized Steel Water Pipe, Copper Rod or Rebar for Grounding and Bonding
Industry Standards
Underwriters Laboratories (UL)
Range
10 SOL to 2 STR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.