L.H. Dottie 1-1/4'' T Threaded Conduit Body w/ Cover & Gasket, 2PK

  • Mfr # T125CG

  • Zoro # G307166147


product price:  $118.68
/pk 2, $59.34/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
T
Conduit Outlet Body Material
Die Cast Aluminum
Material
Copper Free Aluminum
Conduit Outlet Body Capacity
33-1/8 cu. in.
Includes
Cover & Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125CG
Zoro #
G307166147
UPC #
781002107880
Country of Origin
India

Dimensions

Conduit Size
1-1/4"
Size
1-1/4 in.

Details

Conduit Outlet Body Type
T
Item
Conduit Body with Cover & Gasket
Conduit Outlet Body Material
Die Cast Aluminum
Material
Copper Free Aluminum
Conduit Outlet Body Capacity
33-1/8 cu. in.
Includes
Cover & Gasket
For Use With
Rigid Conduit
Max. Ambient Temp.
226 Degrees F
Color
Gray
Standards
UL & CSA Listed
Style/Type
T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.