Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1-1/4'' x 1'' Reducing Bushing, 25PK

  • Mfr # R357

  • Zoro # G507168040


product price: $141.53
/pk 25, $5.66/ea
Free Shipping & Returns

Key Features

Item - Reducing Bushings
Reducing Bushing
Inside Dia.
1"
Outside Dia.
1-1/4"
Material
Zinc Alloy
Agency Compliance
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R357
Zoro #
G507168040
UPC #
781002305309
Country of Origin
India

Dimensions

Inside Dia.
1"
Outside Dia.
1-1/4"

Details

Item - Reducing Bushings
Reducing Bushing
Material
Zinc Alloy
Agency Compliance
UL Listed
For Use With
Rigid/IMC Conduit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.