
L.H. Dottie 1-1/8'' Carbide Tipped Hole Cutter
Mfr # CT18
Zoro # G707166693
product price: $60.69
/eaKey Features
Application
Mild Steel, Stainless Steel, Iron, Copper, Brass Sheet Metal
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"
Saw Dia.
1-1/8"
Material
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT18
Zoro #
G707166693
UPC #
781002855453
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"
Saw Dia.
1-1/8"
Details
Application
Mild Steel, Stainless Steel, Iron, Copper, Brass Sheet Metal
Material
Carbide Tipped
Shank Shape
Hex
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.