Zoro Homepage

L.H. Dottie 1-1/8'' Cup & Die Set (3/4'' Conduit)

  • Mfr # HPS118

  • Zoro # G607186760


product price: $41.19
/ea

Key Features

Primary Application - Crimping
Used in Conjunction with Hole Punch Tools
Material Cut - Cutting Die
High Speed Alloy Steel
For Use With
Steel & Stainless Steel
Features
Centering Lines Laser Etched on Cups, Size Laser Etched on Cups & Dies, Dies Require 50% Less Torque Than Competitive Brands, 3 Point Die Design
Conduit and Pipe Size (In.)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS118
Zoro #
G607186760
UPC #
781002820116
Country of Origin
China

Dimensions

Conduit and Pipe Size (In.)
3/4"

Details

Primary Application - Crimping
Used in Conjunction with Hole Punch Tools
Material Cut - Cutting Die
High Speed Alloy Steel
For Use With
Steel & Stainless Steel
Features
Centering Lines Laser Etched on Cups, Size Laser Etched on Cups & Dies, Dies Require 50% Less Torque Than Competitive Brands, 3 Point Die Design
Type
Punch Tool Set

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.