
L.H. Dottie 1-7/32'' Carbide Tipped Hole Cutter
Mfr # CT19
Zoro # G207165851
product price: $63.49
/eaKey Features
Saw Dia.
1-7/32"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT19
Zoro #
G207165851
UPC #
781002855460
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
1-7/32"
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Shank Shape
Hex
Application
Mild Steel, Stainless Steel, Iron, Copper, Brass Sheet Metal
Material
Carbide Tipped
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.