Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1'' Carbide Tipped Hole Cutter

  • Mfr # CT16

  • Zoro # G907166639


product price: $54.65
/ea

Key Features

Saw Dia.
1"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"
Material
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT16
Zoro #
G907166639
UPC #
781002855446
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1"
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"

Details

Tooth Material
Carbide Tipped
Item
Hole Cutter
Material
Carbide Tipped
Shank Shape
Hex
Application
Mild Steel, Stainless Steel, Iron, Copper, Brass Sheet Metal

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.