
L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK
Mfr # NSR100L
Zoro # G907168695
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
Key Features
For Use With
Portable Cord
Hub Size
1"
Material
Nylon
Color
Black
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSR100L
Zoro #
G907168695
UPC #
781002360322
Country of Origin
China
Dimensions
Hub Size
1"
Size
1 in.
Details
Item
Strain Relief Connector
For Use With
Portable Cord
Material
Nylon
Color
Black
Standards
UL Listed
Cable Range
0.709 to 0.984 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.