L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK

  • Mfr # SR100B750

  • Zoro # G607168919


product price:  $73.48
/pk 5, $14.70/ea

Key Features

For Use With
Portable Cord
Hub Size
1"
Material
Alloy Steel
Color
Yellow
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR100B750
Zoro #
G607168919
UPC #
781002360742
Country of Origin
India

Dimensions

Hub Size
1"
Size
1 in.

Details

Item
Strain Relief Connector
For Use With
Portable Cord
Material
Alloy Steel
Color
Yellow
Standards
UL Listed
Cable Range
0.750 to 0.850 in.
Finish
Zinc Plated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.