Zoro Homepage

L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK

  • Mfr # DT100S

  • Zoro # G007167895


product price: $41.75
/pk 100, $0.42/ea

Key Features

Color
Natural
Material
Nylon 6/6
Temp. Range
-32 Degrees F to 158 Degrees F
Adhesive Type
Rubber Adhesive
Mounting Hole Size - Cable Tie
1.05" x 1.05"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT100S
Zoro #
G007167895
UPC #
781002511007
Country of Origin
Thailand

Dimensions

Mounting Hole Size - Cable Tie
1.05" x 1.05"
Length
1.09"
Width
1.09"

Details

Item
Mounting Bases
Color
Natural
Material
Nylon 6/6
Temp. Range
-32 Degrees F to 158 Degrees F
Adhesive Type
Rubber Adhesive
Features
Low Profile with 4-Sided Entry, Smooth Radius Cradle, Acrylic Backed Adhesive with Screw Mounting Hole
Mounting Method
Adhesive Backed
Tensile Strength
30 lb/f
Application
Used to Bundle, Secure and Identify

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.