Zoro Homepage

L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK

  • Mfr # GP1050

  • Zoro # G207166261


product price: $264.99
/pk 250, $1.06/ea
Free Shipping & Returns

Key Features

Length
10-1/2"
Type - Grounding Connector
Grounding Pigtail
Wire Size - Grounding
12
Material
THHN
Standards
UL Listed (Wire); NEC Article 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1050
Zoro #
G207166261
UPC #
781002161028
Country of Origin
Mexico

Dimensions

Length
10-1/2"
Wire Size - Grounding
12
Size
10-1/2 in.
Thickness
12 gauge

Details

Type - Grounding Connector
Grounding Pigtail
Material
THHN
Standards
UL Listed (Wire); NEC Article 250
Color
Green
Application
Grounds Wiring Devices to a Switch or Outlet Box
For Use With
Wiring Devices & Outlet Boxes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.