Zoro Homepage

L.H. Dottie 10 Hole Single Channel Tall Clevis - Square, 10PK

  • Mfr # SPB1090

  • Zoro # G107167962


product price: $533.99
/pk 10, $53.40/ea
Free Shipping & Returns

Key Features

Finish
Electrogalvanized
Material
Carbon Steel
For Use With
Metal Framing Channel
Width
6"
Type
Post Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB1090
Zoro #
G107167962
UPC #
781002817642
Country of Origin
China

Dimensions

Width
6"

Details

Finish
Electrogalvanized
Material
Carbon Steel
For Use With
Metal Framing Channel
Type
Post Base
Features
Single Channel Tall Clevis
Standards
MFMA-1
Number of Hole
10
Style/Type
Single Channel Tall Clevis Square Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.