Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK

  • Mfr # 29BRZ

  • Zoro # G807166401


product price: $415.99
/pk 25, $16.64/ea
Free Shipping & Returns

Key Features

Type - Grounding Connector
Ground Clamp
Material
Bronze
Wire Size - Grounding
10 SOL - 6 STR
Standards
UL & CSA Listed
Application
Connects Copper Grounding Conductors to Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29BRZ
Zoro #
G807166401
UPC #
781002100546
Country of Origin
India

Dimensions

Wire Size - Grounding
10 SOL - 6 STR
Pipe Size
1/2 to 1 in.
Hub Size
1/2 in.

Details

Type - Grounding Connector
Ground Clamp
Material
Bronze
Standards
UL & CSA Listed
Application
Connects Copper Grounding Conductors to Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding
Range
45205

Description

1/2 to 1" Ground Clamp with 1/2" Hubs Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.