Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK

  • Mfr # 20M

  • Zoro # G707166389


product price: $66.17
/pk 25, $2.65/ea

Key Features

Type - Grounding Connector
Ground Clamp
Material
Zinc Alloy
Wire Size - Grounding
8 SOL - 2 STR
Standards
UL Listed
Finish
Malleable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20M
Zoro #
G707166389
UPC #
781002100102
Country of Origin
India

Dimensions

Wire Size - Grounding
8 SOL - 2 STR
Pipe Size
1/2 to 1 in.

Details

Type - Grounding Connector
Ground Clamp
Material
Zinc Alloy
Standards
UL Listed
Finish
Malleable
Application
Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding
Range
8 SOL to 2 STR
Industry Standards
Underwriters Laboratories (UL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.