
L.H. Dottie 1/2''-13 Channel Nut w/ Short Spring, 100PK
Mfr # SSN50S
Zoro # G307168806
product price: $367.99
/pk 100, $3.68/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Material
Carbon Steel
Thread Size
1/2"
Depth
1-1/16"
Length
1-3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN50S
Zoro #
G307168806
UPC #
781002817369
Country of Origin
China
Dimensions
Thread Size
1/2"
Depth
1-1/16"
Length
1-3/8"
Width
3/4"
Size
1/2 in.
Details
Finish
Zinc Plated
Material
Carbon Steel
For Use With
Shallow Strut Channel
Type
Spring Nut
Features
Short
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.