Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK

  • Mfr # PLX505

  • Zoro # G607168117


product price: $35.39
/pk 500, $0.07/ea

Key Features

Cable Clamp Type
Romex® & NM
Size
1/2" x 1-3/8"
Clamp Material
Low Carbon Steel
Color
White
Cable Clamping Dia.
14/2, 12/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX505
Zoro #
G607168117
UPC #
781002271420
Country of Origin
United States

Dimensions

Size
1/2" x 1-3/8"
Cable Clamping Dia.
14/2, 12/2
Width
1/2"
Length
1-3/8"
Cable Size
12-2 AWG || 14-2 AWG

Details

Cable Clamp Type
Romex® & NM
Clamp Material
Low Carbon Steel
Color
White
Material
Steel
Clamp Color
White
Finish
Plastic Insulated
Standards
UL Listed
Style/Type
2 Conductor (#12 & #14) Romex and Other Type NM Cable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.