Zoro Homepage

L.H. Dottie 1/2''-2'' Electrician's Hole Saw Kit

  • Mfr # VP02E

  • Zoro # G007168885


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi Metal Cobalt
Max. Cutting Depth
1-1/2"
Includes
VP14 (7/8"), VP18 (1-1/8"), VP22 (1-3/8"), VP28 (1-3/4"), VP32 (2"), VP40 (2-1/2"), V44 (1/2"), V45P (1/2")
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Teeth Per Inch
4/6 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP02E
Zoro #
G007168885
UPC #
781002284703
Country of Origin
United States

Dimensions

Max. Cutting Depth
1-1/2"

Details

Tooth Material
Bi Metal Cobalt
Number of Pieces
6
Includes
VP14 (7/8"), VP18 (1-1/8"), VP22 (1-3/8"), VP28 (1-3/4"), VP32 (2"), VP40 (2-1/2"), V44 (1/2"), V45P (1/2")
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Teeth Per Inch
4/6 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.