Zoro Homepage

L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK

  • Mfr # NMC50

  • Zoro # G707166129


product price: $28.39
/pk 50, $0.57/ea

Key Features

Item - Building Cable Connector
Cable Connector
Style - Connector
Push In
Material - Cable Connector
Thermoplastic
Use With - Nonmetallic Building Cable
Non-Metallic Sheathed Cable
UL/CSA NM/NMC Cable Size
14/2 to 10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMC50
Zoro #
G707166129
UPC #
781002101604
Country of Origin
Canada

Dimensions

UL/CSA NM/NMC Cable Size
14/2 to 10/3
Conduit Trade Size
1/2"

Details

Item - Building Cable Connector
Cable Connector
Style - Connector
Push In
Material - Cable Connector
Thermoplastic
Use With - Nonmetallic Building Cable
Non-Metallic Sheathed Cable
Material
Plastic
Standards
UL Listed
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.