Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension

  • Mfr # X12

  • Zoro # G007168120


product price: $30.23
/ea

Key Features

Type
Ship Auger & Speed D Feed Bit Extension
Material
Carbon Steel
Drill Size
7/16"
Application
When Additional Reach is Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X12
Zoro #
G007168120
UPC #
781002219569
Country of Origin
Taiwan, Province of China

Dimensions

Drill Size
7/16"
Overall Length (In.)
12"

Details

Type
Ship Auger & Speed D Feed Bit Extension
Material
Carbon Steel
Application
When Additional Reach is Required

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.