Zoro Homepage

L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK

  • Mfr # DRC50

  • Zoro # G907167001


product price: $47.45
/pk 100, $0.47/ea

Key Features

Item - Building Cable Connector
Cable Connector
Style - Connector
Snap In
Material - Cable Connector
ABS
Use With - Nonmetallic Building Cable
Non-Metallic Sheathed Cable
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRC50
Zoro #
G907167001
UPC #
781002505075
Country of Origin
Canada

Dimensions

Conduit Trade Size
1/2"

Details

Item - Building Cable Connector
Cable Connector
Style - Connector
Snap In
Material - Cable Connector
ABS
Use With - Nonmetallic Building Cable
Non-Metallic Sheathed Cable
Color
Gray
Material
Thermoplastic
Standards
UL Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.