L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK

  • Mfr # SR50A450

  • Zoro # G307169025


product price:  $184.29
/pk 25, $7.37/ea
Free Shipping & Returns

Key Features

For Use With
Portable Cord
Hub Size
1/2"
Material
Alloy Steel
Color
Blue
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR50A450
Zoro #
G307169025
UPC #
781002360544
Country of Origin
India

Dimensions

Hub Size
1/2"
Size
1/2 in.

Details

Item
Strain Relief Connector
For Use With
Portable Cord
Material
Alloy Steel
Color
Blue
Standards
UL Listed
Cable Range
0.350 to 0.450 in.
Finish
Zinc Plated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.