Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1/2'' x 1500' Pull Line Measuring Tape

  • Mfr # DWP1500

  • Zoro # G507186693


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Color
Natural
Material
High Tenacity Polyester
Length
1500'
Type
Pull Line Measuring Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWP1500
Zoro #
G507186693
UPC #
781002275589
Country of Origin
Canada

Dimensions

Blade Length
1500 ft.
Length
1500'
Size
1/2" x 1500'

Details

Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Color
Natural
Material
High Tenacity Polyester
Type
Pull Line Measuring Tape

Description

1/2" x 1500' Polyester Pull Line Measuring Tape 1250 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.